Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Linde Rubber Gas Hose

  • Mfr # 45V09R

  • Zoro # G8235936


product price: $34.95
/ea

Key Features

For Use With
Torch# 17,18,26
Hose Color
Black
Hose Length
12 1/2 ft
Welding Processes
TIG Welding (GTAW)
Reference Number
45V09R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V09R
Zoro #
G8235936
UPC #
-
Country of Origin
China

Dimensions

Hose Length
12 1/2 ft

Details

Item
Gas Hose
For Use With
Torch# 17,18,26
Hose Color
Black
Welding Processes
TIG Welding (GTAW)
Reference Number
45V09R
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV
Hose Tube Material
Rubber
Compatible with Series
17, 20, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Compatible with Brand
Linde

Description

Gas Hose, Compatible with Series 17, 20, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV, Hose Length 12 1/2 ft, Hose Tube Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.