Zoro Homepage

ATTC Linde Vinyl Gas Hose

  • Mfr # 45V09

  • Zoro # G9526115


product price: $18.89
/ea

Key Features

For Use With
Torch# 17,18,26
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25
Hose Color
Black
Compatible with Brand
Linde
Hose Length
12 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V09
Zoro #
G9526115
UPC #
-
Country of Origin
China

Dimensions

Hose Length
12 1/2 ft

Details

Item
Gas Hose
For Use With
Torch# 17,18,26
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25
Hose Color
Black
Compatible with Brand
Linde
Reference Number
45V09
Compatible with Series
20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Welding Processes
TIG Welding (GTAW)
Hose Tube Material
Vinyl

Description

Gas Hose, Compatible with Series 20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Reference Number 45V09, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.