Zoro Homepage

ATTC MIG Weld 1.91" Cyl Contact Tip PK10

  • Mfr # 999742

  • Zoro # G7979641


product price: $27.49
/pk 10, $2.75/ea

Key Features

For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Wire Size (In.)
Long .023
Series
99699
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999742
Zoro #
G7979641
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Long .023
Connection Thread Size
1/4"-20
Overall Length
1.90625 in
Inside Diameter
0.028 in
Maximum Wire Diameter
0.023 in
Outside Diameter
0.25 in

Details

Item
Contact Tip
For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
99699
Compatible with Brand
ESAB
For Nozzle Series
94876, 99889, 99947
Tip Shape
Cylindrical
Compatible with Model
MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A
Connection Type
Threaded
Duty Rating
Standard Duty
Compatible with Series
MT-200, MT-200CC, MT-400, MT-400CC, MT-500

Description

Contact Tip, Compatible with Brand ESAB, Series 99699, Compatible with Model MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A, Compatible with Series MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Duty Rating Standard Duty, Maximum Wire Diameter 0.023 in, Connection Type Threaded, For Nozzle Series 94876, 99889, 99947, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-20, Inside Diameter 0.028 in, Outside Diameter 0.25 in, Overall Length 1.90625 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.