Zoro Homepage

ATTC MIG Welding Contact Tip PK10

  • Mfr # 140-0536

  • Zoro # G7877773


product price: $26.15
/pk 10, $2.61/ea

Key Features

For Use With
Binzel(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Wire Size (In.)
.052 M8 Hard
Series
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-0536
Zoro #
G7877773
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.052 M8 Hard
Inside Diameter
0.063 in
Connection Thread Size
M8
Maximum Wire Diameter
0.052 in

Details

Item
Contact Tip
For Use With
Binzel(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Series
140
Duty Rating
Heavy Duty
Compatible with Series
Binzel No. 36
Compatible with Model
Binzel No. 36
Compatible with Brand
Binzel
Connection Type
Threaded
For Nozzle Series
145
For Gas Diffuser Number
014-0021, 018-0004

Description

Contact Tip, Compatible with Brand Binzel, Series 140, Compatible with Model Binzel No. 36, Compatible with Series Binzel No. 36, Duty Rating Heavy Duty, Maximum Wire Diameter 0.052 in, Connection Type Threaded, For Nozzle Series 145, For Gas Diffuser Number 014-0021, 018-0004, Welding Processes MIG Welding (GMAW), Connection Thread Size M8, Inside Diameter 0.063 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.