Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC MIG Welding Contact Tip PK10

  • Mfr # 621-0001

  • Zoro # G9526386


product price: $23.05
/pk 10, $2.31/ea

Key Features

For Use With
MK(R) Products Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
MK(R) Products Style
Wire Size (In.)
0.035
Series
621
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-0001
Zoro #
G9526386
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Connection Thread Size
12-24
Maximum Wire Diameter
0.035 in
Inside Diameter
0.044 in
Outside Diameter
0.25 in

Details

Item
Contact Tip
For Use With
MK(R) Products Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
MK(R) Products Style
Series
621
Compatible with Model
Cobra Torch, Prince Torch
Connection Type
Threaded
Compatible with Series
Cobra Torch, Prince Torch
Duty Rating
Standard Duty
Compatible with Brand
MK

Description

Contact Tip, Compatible with Brand MK, Series 621, Compatible with Model Cobra Torch, Prince Torch, Compatible with Series Cobra Torch, Prince Torch, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Size 12-24, Inside Diameter 0.044 in, Outside Diameter 0.25 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.