ATTC No6 TIG Alumina Std Nozzle PK10

  • Mfr # 2304-0081

  • Zoro # G8273212


product price: $56.65
/pk 10, $5.67/ea

Key Features

Type
Nozzle
For Use With
Torch# a16hp,a35hp
Material
Alumina
For Maximum Electrode Diameter
0.0625 in
Reference Number
2304-0081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-0081
Zoro #
G8273212
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.0625 in
Nozzle Nominal Size
No. 6

Details

Item
Nozzle
Type
Nozzle
For Use With
Torch# a16hp,a35hp
Material
Alumina
Reference Number
2304-0081
Compatible with Model
A16F, A16FV, A16HP, A16HPV, A35HP
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Airco
Compatible with Series
A16, A35

Description

Nozzle, Compatible with Model A16F, A16FV, A16HP, A16HPV, A35HP, Compatible with Series A16, A35, For Maximum Electrode Diameter 0.0625 in, Material Alumina, Nozzle Nominal Size No. 6, Reference Number 2304-0081, Type Nozzle, Welding Processes TIG Welding (GTAW), Compatible with Brand Airco, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.