Shop AMERICAN TORCH TIP
See all product information
Create Account
Conductor Tube, Tweco
- Mfr # 63-45
- Zoro # G8410306
product price:Â
$
25.79
/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
45 Degrees
Maximum Current
350 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63-45
- Zoro #
- G8410306
- UPC #
- -
- Country of Origin
- United States
- Item
- Conductor Tube
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Type
- 45 Degrees
- Maximum Current
- 350 A
- Compatible with Model
- MS210M-3545,MS212-3545,MS212E-3545,MS212L-3545,MS212M-3545,MS212X-3545,MS215-3545,MS215E-3545,MS215M-3545,MS215M-3545EL,MS215X-3545,MS220-3545,MS220M-3545,MS225-3545,MS225M-3545,MS225X-3545,MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116
- Connection Thread Type
- UNF 2B
- Angle
- 45 Degrees
- Connection Thread Gender
- Male
- Compatible with Series
- Spray Master 250, Spray Master 350
- Connection Type
- Threaded
- Compatible with Brand
- Tweco
- Outer Jacket Material
- Metal
- Compatible MIG Gun Series
- Spray Master 250, Spray Master 350
- Compatible Brand
- Tweco
- Amperage - Maximum
- 350 A
- Compatible MIG Gun Model
- Process
- MIG Welding (GMAW)
Dimensions
- Connection Thread Size
- 3/8"-24
- Radius
- 3 in
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Spray Master 250, Spray Master 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.