Shop AMERICAN TORCH TIP

MIGNozzle, Tweco, 11, PK2

  • Mfr # 21T-37
  • Zoro # G6124237

product price: 
$
26.69
/pk of 2, $13.35/ea

Key Features

For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
21T
Type
Tapered 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21T-37
Zoro #
G6124237
UPC #
769255031619
Country of Origin
United States
Item
Nozzle
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
21T
Type
Tapered 3/8 in
Application
MIG Welding
Nozzle Number
21T-37
Nozzle to Tip Relationship
1/8 in Recess
Compatible with Model
For Gas Diffuser Number
35-50, 51
For Contact Tip Series
11
Connection Type
Threaded
Current Range
180 A
Maximum Amperage
100 A
Insulation Type
Self Insulated
Color
Copper
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Duty Rating
Standard Duty
Compatible with Brand
Tweco
Nozzle Shape
Tapered
Nozzle Design
3-Piece
Compatible Brand
Tweco
Nozzle Series
21T
Amperage - Maximum
100 A
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Compatible Gas Diffuser Number
35-50, 51
Compatible Contact Tip Series
11
Process
MIG Welding (GMAW)
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Wire Color
Copper

Dimensions

Overall Length
2 1/4 in
Connection Size
5/8 in
Bore Diameter
3/8 in
Outside Diameter
0.75 in
Connection Thread Size
M11
Inside Diameter
0.375 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Nozzle, Compatible with Brand Tweco, Series 21T, For Use With Classic No. 1, Mini-MIG 160, Spray Master 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.