Shop AMERICAN TORCH TIP
See all product information
Create Account
Conductor Tube, Tweco
- Mfr # 64J-60
- Zoro # G8104083
product price:Â
$
37.69
/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
60 Degrees Jacketed
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64J-60
- Zoro #
- G8104083
- UPC #
- -
- Country of Origin
- United States
- Item
- Conductor Tube
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Type
- 60 Degrees Jacketed
- Connection Type
- Threaded
- Compatible with Model
- 410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,X412-3545,X415-116,X415-3545,X425-3545
- Connection Thread Type
- UNF 2B
- Angle
- 60 Degrees
- Maximum Current
- 400 A
- Compatible with Series
- Classic No. 4
- Compatible with Brand
- Tweco
- Outer Jacket Material
- Metal
- Compatible Brand
- Tweco
- Compatible MIG Gun Series
- Classic No. 4
- Compatible MIG Gun Model
- Process
- MIG Welding (GMAW)
- Amperage - Maximum
- 400 A
Dimensions
- Radius
- 3 in
- Connection Thread Size
- 3/8"-24
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Classic No. 4, Compatible with Model 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, X412-3545, X415-116, X415-3545, X425-3545, Angle 60 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.