Contact Tip, Tweco, Threaded, PK10
- Mfr # 14-35
- Zoro # G7478222
product price:Â
$
11.49
/pk of 10, $1.15/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
0.035
Series
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-35
- Zoro #
- G7478222
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Tip
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 14
- Duty Rating
- Standard Duty
- For Wire Type
- Flux-Cored, Solid
- For Nozzle Series
- 22, 23, 24A, 24CT
- Maximum Current
- 400 A
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Connection Type
- Threaded
- Tip Shape
- Standard
- Compatible with Brand
- Tweco
- Contact Tip Number
- 14-35
- For Gas Diffuser Number
- 52, 52FN, 54A
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Dimensions
- Wire Size (In.)
- 0.035
- Outside Diameter
- 0.25 in
- Inside Diameter
- 0.044 in
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.035 in
- Connection Thread Size
- 1/4"-28
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.