Mig Welder Welding Machine 270A MIG MMA TIG 3 In 1 Welder Combo 110V/220V
- Mfr # MIG-270
- Zoro # G423372217
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
18.51 in
Overall Depth (In.)
21.26 in
kVA Rating
5.6 kVA
Thickness (In.)
0.031" & 0.039" (0.8 mm & 1 mm)
IP Rating
IP21S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIG-270
- Zoro #
- G423372217
- UPC #
- 840349905068
- Country of Origin
- China
- kVA Rating
- 5.6 kVA
- IP Rating
- IP21S
- Voltage
- 110-220 V
- Item
- Mig Welder
- Amp Range
- 50-220 A
- Welded Material
- MIG/MMA/Lift TIG
- Wire Speed
- 2.2-12 m/min
Dimensions
- Overall Height (In.)
- 18.51 in
- Overall Depth (In.)
- 21.26 in
- Thickness (In.)
- 0.031" & 0.039" (0.8 mm & 1 mm)
- Width (In.)
- 12.8 in
Description
VEVOR MIG Welder, 3 in 1 Welder Welding Machine, 270 Amp MIG Lift TIG Arc Welder 110V 220V Lift TIG Welder Lift ARC Welder Digital Display Combo Welding Machine MMA Stick IGBT DC Inverter Welder 3 IN 1 Welder Flux Cored Wire IGBT Inverter Easy to Operate Built-in Protection Function Wide Application Current Range: 50-220A,Rated Input Power: 5.6KVA,Wire Weight: 2.2 /11 pounds,Voltage: 110V/220V,Model: MIG-270,Welder Type: MIG/MMA/TIG,Protection Degree: IP21S,Wire Thickness: 0.024'' & 0.031'' & 0.039'' / 0.6 mm & 0.8 mm & 1 mm,Wire Speed: 2.2-12 m/min
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.