This item is Discontinued.

American Torch Tip Contact Tip, Wire Size 0.052", Pk10 65-1140AL

Contact Tip, Wire Size 0.052", Pk10 (Discontinued)

  • Mfr # 65-1140AL
  • Zoro # G8406325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-1140AL
Zoro #
G8406325
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.052
Maximum Wire Diameter
0.052 in

Details

Item
Contact Tip
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
65
Duty Rating
Standard Duty
Compatible with Brand
Lightning

Description

Contact Tip, Compatible with Brand Lightning, Series 65, Duty Rating Standard Duty, Maximum Wire Diameter 0.052 in, Welding Processes MIG Welding (GMAW), Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.