Shop AMERICAN TORCH TIP
See all product information
Create Account
ATTC MIG Weld 1" Standard Cont Tip PK10
- Mfr # S19726-1
- Zoro # G9499585
product price:Â
$
12.79
/pk of 10, $1.28/ea
Key Features
For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Wire Size (In.)
.023
Series
Magnum 100A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19726-1
- Zoro #
- G9499585
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Tip
- For Use With
- Lincoln(R) Style
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Lincoln(R) Style
- Series
- Magnum 100A
- Tip Shape
- Standard
- Compatible with Brand
- Lincoln
- Duty Rating
- Standard Duty
- Connection Type
- Threaded
- Compatible with Series
- Magnum 100L
- For Gas Diffuser Number
- KP35-50
- For Wire Type
- Flux-Cored, Solid
- Maximum Current
- 100 A
- Contact Tip Number
- S19726-1
- Compatible with Model
- K530-5, K530-6
- For Nozzle Series
- Magnum 100A
- Compatible Nozzle Series
- Magnum 100A
- Compatible MIG Gun Series
- Magnum 100L
- Compatible Gas Diffuser Number
- KP35-50
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Model
- K530-5, K530-6
- Compatible Brand
- Lincoln Electric
- Contact Tip Series
- Magnum 100A
- Amperage - Maximum
- 100 A
Dimensions
- Wire Size (In.)
- .023
- Overall Length
- 1 in
- Inside Diameter
- 0.028 in
- Connection Thread Size
- M6
- Outside Diameter
- 0.25 in
- Maximum Wire Diameter
- 0.025 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.025 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number S19726-1, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Inside Diameter 0.028 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.