Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 14H, PK2
- Mfr # 23H-62
- Zoro # G8076941
product price:Â
$
37.65
/pk of 2, $18.83/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
23H
Type
H.D. 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23H-62
- Zoro #
- G8076941
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 23H
- Type
- H.D. 5/8 in
- Application
- MIG Welding
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Insulation Type
- Self-Insulated
- Connection Type
- Threaded
- For Gas Diffuser Number
- 54A
- Color
- Brass
- Maximum Amperage
- 300 A
- Nozzle Shape
- Conical
- Current Range
- 200 A to 400 A
- Duty Rating
- Heavy Duty
- Nozzle to Tip Relationship
- 5/32 in Tip Recess
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Compatible with Brand
- Tweco
- Nozzle Design
- 3-Piece
- For Contact Tip Series
- 14H
- Nozzle Number
- 23H-62
- Wire Color
- Brass
Dimensions
- Connection Size
- 9/16 in
- Connection Thread Size
- 9/16"-18
- Inside Diameter
- 0.625 in
- Overall Length
- 3 1/4 in
- Bore Diameter
- 5/8 in
- Outside Diameter
- 0.875 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Nozzle, Compatible with Brand Tweco, Series 23H, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.