Shop All MIG Accessories
American Torch Tip
Contact Tip, Wire Size .030, Pk10
Mfr # 63-1130
Zoro # G9526781
product price: $14.45
/pk 10, $1.44/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Wire Size (In.) .030
- Series 63
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Model Robotic Torch 550
Product Information
- Brand American Torch Tip
- MFR # 63-1130
- Zoro # G9526781
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030 |
Inside Diameter | 0.037 in |
Maximum Wire Diameter | 0.03 in |
Details
Description
Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Tip Shape Cylindrical, Duty Rating Heavy Duty, Maximum Wire Diameter 0.03 in, Maximum Current 550 A, For Nozzle Series 63, Welding Processes MIG Welding (GMAW), Inside Diameter 0.037 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Rope Cutting 8200 (RCT)
- POWERWELD Single Stage Oxygene Regulator (313OX)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1124)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- American Torch Tip MIG Accessories