Cover PTFE, 46683301930
Mfr # 46683301930
Zoro # G8134542
product price: $19.15
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Teflon
Compatible with Model
Super Charge X510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46683301930
Zoro #
G8134542
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7/20 in
Overall Width
1 21/50 in
Details
Item
Cover Ptfe
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Teflon
Compatible with Model
Super Charge X510
Compatible with Product Type
Laser Gun
Description
Cover Ptfe, Compatible with Brand Mazak Laser Welders, Compatible with Model Super Charge X510, Welding Processes Laser Welding, Overall Height 7/20 in, Overall Width 1 21/50 in, Material Teflon, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.