This item is Discontinued.

American Torch Tip Cutting Tip, size 0 3-118-0

Cutting Tip, size 0 (Discontinued)

  • Mfr # 3-118-0
  • Zoro # G8403911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-118-0
Zoro #
G8403911
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
3-118
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Hand Use
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
Type
1 Piece
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Tip Series
3-118
For Torch Type
Handheld
Tip Design
One Piece
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Pressure Rating (Oxygen)
20 to 25 psi
Compatible Manufacturer
Victor
Cutting Range
1/2 in
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
3 to 5 psi
Fuel Type (per Tip Series)
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 3-118, Tip Size 0, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Hand Use, Flame Type Medium Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 20 to 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.