Zoro Homepage

Cutting Tip, size 0

  • Mfr # 5-200-0

  • Zoro # G8113007


product price: $21.29
/ea

Key Features

Series
5-200
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-200-0
Zoro #
G8113007
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
3/8 in
Maximum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
5-200
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
25 to 30 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Acetylene Pressure
5 to 10 psi
MAPP Gas Soft Solder
no
Type
1 Piece
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Tip Series
5-200
Compatible Fuel Type
Liquid Natural Gas
Tip Design
One Piece
Compatible Manufacturer
Victor
For Torch Type
Handheld
Pressure Rating (Oxygen)
25 to 30 psi

Description

Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Handheld, Tip Series 5-200, Tip Size 0, Tip Design One Piece, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Pressure Rating (Oxygen) 25 to 30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.