This item is Discontinued.

American Torch Tip Cutting Tip, size 0 6290NFF-0-CHROMED

Cutting Tip, size 0 (Discontinued)

  • Mfr # 6290NFF-0-CHROMED
  • Zoro # G7825553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290NFF-0-CHROMED
Zoro #
G7825553
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0
Steel Thickness
5/8 in
Size
0
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Tip Series
6290-NFF
Series
6290NFF
For Use With
Harris(R) Products
Type
2 Piece
Oxygen Pressure
20 to 35 psi
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Fuel Pressure
5 to 15 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Flame Type
Medium Preheat
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Finish
Chrome Plated
Application
Demolition, Maintenance
Pressure Rating (Oxygen)
20 to 35 psi
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F, 72-3, 73-3
Compatible Torch Manufacturer Part Number
18-5, 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 43-2, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, 85, 980F
Compatible Manufacturer
Harris
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
5 to 15 psi
For Torch Type
Handheld, Machine
Cutting Range
5/8 in
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFF, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Maintenance, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.