American Torch Tip

Cutting Tip, size 1


original price: $16.54
7% off
new price: $15.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Type GPP
  • Tip Series 1-101
  • Steel Thickness 3/4 in
  • Series 1-101
See all product information

Product Information

Dimensions

Tip Size 1
Size 1
Kerf Width 0.07 in

Details

Item Cutting Tip
Gas Service Acetylene
Tip Type GPP
Tip Series 1-101
Steel Thickness 3/4 in
Series 1-101
Propane Gas Soft Solder no
MAPP Gas Soft Solder no
MAPP Gas Silver Braze no
Type 1 Piece
MAPP Gas Silver Solder No
For Use With Victor(R) Products
Propane Gas Silver Braze no
Flame Type Medium Preheat
Fuel Pressure 3 to 5 psi
Propane Gas Silver Solder no
Soft Solder Tube Cap. No
Oxygen Pressure 30 to 35 psi
Silver Solder Tube no
Application General Purpose
Compatible Fuel Type Acetylene
Pressure Rating (Oxygen) 30 to 35 psig
Compatible Torch Manufacturer Part Number HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Maximum Cutting Thickness 3/4 in
Pressure Rating (Fuel) 3 to 5 psig
Fuel Flow Rate 8 to 13 scfh (Acetylene)
Tip Design One Piece
Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Oxygen Flow Rate 80 to 85 scfh (Cutting), 9 to 14 scfh (Preheat)
Maximum Cutting Speed 21 in/min
For Torch Type Handheld, Machine
Compatible Manufacturer Victor
Minimum Cutting Speed 17 in/min

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.