Shop All Welding Tips
American Torch Tip
Cutting Tip, size 10
Mfr # 183-10
Zoro # G8283362
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GTB
- Tip Series 183
- Series 183
- Type 1 Piece
Product Information
- Brand American Torch Tip
- MFR # 183-10
- Zoro # G8283362
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 10 |
Size | 10 |
Details
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Machine, Tip Series 183, Tip Size 10, Tip Design One Piece, Compatible Manufacturer Airco, Application Flame Machining, Gouging, Grooving, Removing Imperfect Welds, Flame Type Medium Tip Bent 20 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- XTRWELD SELECT 308L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE308L16062-1DP)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- TWECO Nozzle Insulator (66J-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- TWECO Contact Tip, Series 11, 0.035 In, PK25 (11101142)
- American Torch Tip Welding Tips