This item is Discontinued.

American Torch Tip Cutting Tip, size 2 6290VAX-2

Cutting Tip, size 2 (Discontinued)

  • Mfr # 6290VAX-2
  • Zoro # G8397767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290VAX-2
Zoro #
G8397767
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
2
Steel Thickness
2 in
Size
2
Maximum Cutting Thickness
2 in

Details

Item
Cutting Tip
Gas Service
Acetylene
Tip Type
GPP
Tip Series
6290VAX
Series
6290VAX
Type
1 Piece
Acetylene Pressure
5 to 15 psi
Oxygen Pressure
40 to 55 psi
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
For Use With
Harris(R) Products
Flame Type
Medium to Heavy Preheat
MAPP Gas Soft Solder
no
Finish
Chrome Plated
Application
High Speed
Cutting Range
2 in
Pressure Rating (Fuel)
5 to 15 psi (Acetylene)
Tip Design
Two Piece
Pressure Rating (Oxygen)
40 to 55 psi
Compatible Manufacturer
Harris
Fuel Type (per Tip Series)
Acetylene
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 6290VAX, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Harris, Application High Speed, Finish Chrome Plated, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 40 to 55 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.