Zoro Homepage

Cutting Tip, size 2

  • Mfr # GPML-2

  • Zoro # G8401233


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Series
GPML
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPML-2
Zoro #
G8401233
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
GPML
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
35 to 45 psi
Tip Type
GPP
Fuel Pressure
3 to 7 psi
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
2 Piece
Tip Series
GPML
Pressure Rating (Fuel)
3 to 7 psig
Compatible Fuel Type
Propylene
Pressure Rating (Oxygen)
35 to 45 psi
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series GPML, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 3 to 7 psig, Pressure Rating (Oxygen) 35 to 45 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.