Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1534-22-COMPLETE
Zoro #
G8348934
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1.6mm/2.2mm
Size
22
Details
Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Series
1534
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
For Use With
Oxweld(R) Products
Propane Gas Silver Solder
no
Flame Type
Medium Preheat
Tip Design
Two Piece
Compatible Manufacturer
Oxweld
Compatible Fuel Type
Natural Gas, Propane
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1534, Tip Size 22, Tip Design Two Piece, Compatible Manufacturer Oxweld, Application General Purpose, Flame Type Medium Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.