This item is Discontinued.

American Torch Tip Cutting Tip, size 3-1/2 6290VVC-3-1/2

Cutting Tip, size 3-1/2 (Discontinued)

  • Mfr # 6290VVC-3-1/2
  • Zoro # G8048555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290VVC-3-1/2
Zoro #
G8048555
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3 1/2
Steel Thickness
6 in
Size
3-1/2
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Tip Series
6290-VVC
Series
6290VVC
Propane Gas Silver Braze
no
Fuel Pressure
4 oz to 2 psi
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Type
2 Piece
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Silver Solder Tube
no
Oxygen Pressure
100 psi
Finish
Chrome Plated
Application
Machine Cutting
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Manufacturer
Harris
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
100 psi
Compatible Cutting Torch Series
98-6E, 98-6F
Cutting Range
6 in
Fuel Type (per Tip Series)
Propane & Natural Gas
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
For Torch Type
Machine

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 3 1/2, Tip Design Two Piece, Maximum Cutting Thickness 6 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.