This item is Discontinued.

American Torch Tip Cutting Tip, size 4/0 6290VVC-4/0

Cutting Tip, size 4/0 (Discontinued)

  • Mfr # 6290VVC-4/0
  • Zoro # G8037267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290VVC-4/0
Zoro #
G8037267
UPC #
769255631970
Country of Origin
United States

Dimensions

Tip Size
4/0
Steel Thickness
1/4 in
Size
4/0
Kerf Width
0.06 in
Maximum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Tip Series
6290-VVC
Series
6290VVC
Oxygen Pressure
50 psi
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Type
2 Piece
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Silver Solder Tube
no
For Use With
Harris(R) Products
Fuel Pressure
4 oz to 2 psi
Soft Solder Tube Cap.
No
Flame Type
Heavy Preheat
MAPP Gas Silver Braze
no
Application
Machine Cutting
Finish
Chrome Plated
Maximum Cutting Speed
20 in/min
Compatible Cutting Torch Series
98-6E, 98-6F
Minimum Cutting Speed
22 in/min
Pressure Rating (Fuel)
4 oz to 2 psi
Fuel Flow Rate
18 scfh (Natural Gas), 7 scfh (Propane)
Pressure Rating (Oxygen)
10 to 15 psi (Preheat), 50 psi (Cutting)
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Compatible Fuel Type
Natural Gas, Propane
Oxygen Flow Rate
20 to 35 scfh (Preheat), 40 scfh (Cutting)
For Torch Type
Machine
Tip Design
Two Piece
Cutting Range
1/4 in
Fuel Type (per Tip Series)
Propane & Natural Gas
Compatible Manufacturer
Harris

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 4/0, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.