Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-FH-42
Zoro #
G7988793
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
4 in to 6 in
Size
42
Details
Item
Cutting Tip
Series
O-FH
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Fuel Pressure
10 to 17 psi
Oxygen Pressure
60 to 75 psi
Flame Type
Medium to Heavy Preheat
For Use With
Oxweld(R) Products
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Description
Cutting Tip, Flame Type Medium to Heavy Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.