This item is Discontinued.

American Torch Tip Cutting Tip, size 5 6290VAX-5

Cutting Tip, size 5 (Discontinued)

  • Mfr # 6290VAX-5
  • Zoro # G8042876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290VAX-5
Zoro #
G8042876
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
5
Steel Thickness
8 in
Size
5
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Gas Service
Acetylene
Tip Type
GPP
Tip Series
6290VAX
Series
6290VAX
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
1 Piece
Acetylene Pressure
5 to 15 psi
Silver Solder Tube
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
For Use With
Harris(R) Products
Flame Type
Medium to Heavy Preheat
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Oxygen Pressure
65 to 80 psi
Application
High Speed
Finish
Chrome Plated
Compatible Manufacturer
Harris
Pressure Rating (Oxygen)
65 to 80 psi
Cutting Range
8 in
Tip Design
Two Piece
Fuel Type (per Tip Series)
Acetylene
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
5 to 15 psi (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 6290VAX, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 8 in, Compatible Manufacturer Harris, Application High Speed, Finish Chrome Plated, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 65 to 80 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.