This item is Discontinued.

American Torch Tip Cutting Tip, size 7 4213-14-7

Cutting Tip, size 7 (Discontinued)

  • Mfr # 4213-14-7
  • Zoro # G8437895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4213-14-7
Zoro #
G8437895
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
5/8"
Steel Thickness
1 1/2 in to 4 in
Size
7
Minimum Cutting Thickness
1 1/2 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Series
4213-14
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Type
1 Piece
Flame Type
Medium Preheat
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Fuel Pressure
5 to 10 psi
For Use With
Purox(R) Products
Propane Gas Silver Braze
no
Oxygen Pressure
38 to 55 psi
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Purox
Pressure Rating (Oxygen)
38 to 55 psi
Pressure Rating (Fuel)
5 to 10 psi
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 4213, Tip Size 7, Tip Design Two Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 4 in, Compatible Manufacturer Purox, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 38 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.