Zoro Homepage

Cutting Tip, size 8

  • Mfr # 106D7-8

  • Zoro # G8150861


product price: $19.69
/ea

Key Features

Series
106D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106D7-8
Zoro #
G8150861
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
12 in
Maximum Cutting Thickness
12 in
Kerf Width
0.24 in

Details

Item
Cutting Tip
Series
106D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Natural Gas
Application
High Speed
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
5.7 psi
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Type
2 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Tip Series
106D7
Material
High Speed Stainless Steel
Pressure Rating (Oxygen)
100 psi
Compatible Manufacturer
Koike
Pressure Rating (Fuel)
5.7 psi
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas
Maximum Cutting Speed
3 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 106D7, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Medium Preheat, Kerf Width 0.24 in, Material High Speed Stainless Steel, Maximum Cutting Speed 3 in/min, Pressure Rating (Fuel) 5.7 psi, Pressure Rating (Oxygen) 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.