This item is Discontinued.

American Torch Tip Cutting Tip, size 8 1566-8-COMPLETE

Cutting Tip, size 8 (Discontinued)

  • Mfr # 1566-8-COMPLETE
  • Zoro # G8407822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1566-8-COMPLETE
Zoro #
G8407822
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
8
Steel Thickness
8 in
Size
8
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Series
1566
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Flame Type
High Preheat
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Oxygen Pressure
90 psi
Propane Gas Silver Braze
no
Fuel Pressure
5 to 10 psi
Type
1 Piece
MAPP Gas Silver Solder
No
For Use With
Oxweld(R) Products
MAPP Gas Soft Solder
no
Pressure Rating (Oxygen)
90 psi
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
5 to 10 psi
Compatible Manufacturer
Oxweld
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1566, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 8 in, Compatible Manufacturer Oxweld, Flame Type High Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 90 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.