Gas Diffuser, Tweco, PK5
- Mfr # 52
- Zoro # G6159684
product price:Â
$
29.55
/pk of 5, $5.91/ea
Key Features
For Use With
Tweco
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Brass
Series
52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52
- Zoro #
- G6159684
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Diffuser
- For Use With
- Tweco
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Material
- Brass
- Series
- 52
- Type
- #2
- For Nozzle Series
- 22
- Connection Thread Gender
- Female
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Compatible with Brand
- Tweco
- Gas Diffuser Number
- 52
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Connection Thread Type
- Slip-On
- Maximum Current
- 200 A
- Connection Type
- Threaded
- For Contact Tip Series
- 14, 14A, 14AH, 14H, 14T
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Overall Length
- 2 in
- Connection Thread Size
- 1/4"-28, 3/8"-24
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Gas Diffuser, Compatible with Brand Tweco, Series 52, Gas Diffuser Number 52, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.