Shop AMERICAN TORCH TIP
See all product information
Create Account
Linde Knurled TIG Torch Handle
Mfr # H-100
Zoro # G2369230
product price:Â
$
5.89
/ea
Sold in multiples of 3 for $17.67
Key Features
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Color
Black
Compatible with Brand
Linde
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
Reference Number
H-100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-100
- Zoro #
- G2369230
- UPC #
- 769255141875
- Country of Origin
- China
Details
- Item
- TIG Torch Handle
- For Use With
- Airco(R) and LINDE(R) Style Tig Torches
- Color
- Black
- Compatible with Brand
- Linde
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- Reference Number
- H-100
- Welding Processes
- TIG Welding (GTAW)
- Grip Type
- Knurled
- Compatible with Series
- 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.