Shop WALTER

Weld Cleaning Solution, 5 L, Carboy

  • Mfr # 54A066
  • Zoro # G0690685

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 54D314, 54D114, 54D114, 54D054
Application
Cleaning TIG welds, removing discoloration
Size
1.3 gal
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Standards
NSF A1, Registration No. 142985
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A066
Zoro #
G0690685
UPC #
662980662670
Country of Origin
Canada
Item
Weld Cleaning Solution
For Use With
Mfr. No. 54D314, 54D114, 54D114, 54D054
Application
Cleaning TIG welds, removing discoloration
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Standards
NSF A1, Registration No. 142985
Compatible with Manufacturer Model Number
54D050
pH (Minimum)
12.3 pH
Product Type
pH-Neutral Weld Cleaning Electrolyte Solution
Chemical Base
Sodium Phosphate, Tribasic
Container Type
Carboy
VOC Content
0 %
Series
Surfox-G
Form
Liquid
pH (Maximum)
7 pH
Cleaning Functions
Instant Cleaning of Weld Discoloration
Container Capacity
5 L
Process
Cleaning and Neutralizing Formula
Compatible Material Type
Aluminum, Stainless Steel
Agent Color
Clear
Compatible Manufacturer Part Number
54D050
Compatible Manufacturer Model Number
54D050
For Use With Mfr. Model Number
54D050
Compatible with Manufacturer Model No.
54D050
Compatible with Mfr. Model No.
54D050
For Use with Mfr Model Number
54D050
Compatible Pump Manufacturer Part Number
54D050
Compatible Mfr. Model Number
54D050
Color
Clear
For Manufacturer Part Number
54D050
Compatible with Mfr. Model Number
54D050

Dimensions

Size
1.3 gal
Fits Chest Size
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology

Description

Weld Cleaning Solution, Product Type pH-Neutral Weld Cleaning Electrolyte Solution, Container Capacity 5 L, Container Type Carboy, Series Surfox-G, Standards NSF A1, Registration No. 142985, Agent Color Clear, Chemical Base Sodium Phosphate, Tribasic, Cleaning Functions Instant Cleaning of Weld Discoloration, Compatible Material Type Aluminum, Stainless Steel, Compatible with Manufacturer Model Number 54D050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.