Hypertherm Plasma Cutting Nozzle
Mfr # 020339
Zoro # G2524509
product price: $8.65
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Cutter Series
MAX100
Cutting Configuration
Gouging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020339
Zoro #
G2524509
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Cutter Series
MAX100
Cutting Configuration
Gouging
Maximum Current
100 A
Compatible with Manufacturer Part Number
020336
Compatible with Series
PAC 130
Compatible Grainger Part Number
41R482
Description
Nozzle, For Plasma Cutter Series MAX100, Compatible with Series PAC 130, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R482, Compatible with Manufacturer Part Number 020336, Cutting Configuration Gouging, For Use With Hypertherm 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.