Shop AMERICAN TORCH TIP
See all product information
Create Account
Hypertherm Plasma Cutting Nozzle
- Mfr # 220525
- Zoro # G9535671
product price:Â
$
31.29
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
HSD
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220525
- Zoro #
- G9535671
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm HPR
- Compatible with Brand
- Hypertherm
- Application
- HSD
- Cutting Configuration
- Standoff Cutting
- Compatible with Model
- HSD-130
- Maximum Current
- 45 A
- Compatible with Series
- HSD
- Compatible with Manufacturer Part Number
- 220534, 220578
- Compatible Plasma Torch Series
- HSD
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Model
- HSD-130
- Process
- Plasma Cutting
- Amperage - Maximum
- 45 A
- Compatible Manufacturer Part Number
- 220534, 220578
Description
Nozzle, Compatible with Model HSD-130, Compatible with Series HSD, Compatible with Brand Hypertherm, Maximum Current 45 A, Welding Processes Plasma Cutting, Application HSD, Compatible with Manufacturer Part Number 220534, 220578, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.