Plasma Torches
- Mfr # 268919
- Zoro # G223924203
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Compatible Plasma Cutter Series
AirForce
Cable Length
12 ft
Plasma Torch Type
Handheld
Plasma Torch Series
XT12R
Compatible Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268919
- Zoro #
- G223924203
- UPC #
- 715959633291
- Country of Origin
- Czechia
Dimensions
- Cable Length
- 12 ft
Details
- Item
- Plasma Torch
- Compatible Plasma Cutter Series
- AirForce
- Plasma Torch Type
- Handheld
- Plasma Torch Series
- XT12R
- Compatible Brand
- Hobart
- Compatible Plasma Cutter Model
- 12ci
- Process
- Plasma Cutting
Description
Plasma Torch, Cable Length 12 ft, Duty Cycle Not Applicable, For Rear Connection Type Not Applicable, Plasma Torch Type Handheld, Head Angle Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.