Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koike Series 106 Size 5 Cutting Tip

  • Mfr # 106-5

  • Zoro # G7833481


product price: $25.49
/ea

Key Features

Series
106
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-5
Zoro #
G7833481
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
2 1/2 in
Kerf Width
0.12 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
106
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Natural Gas
Oxygen Pressure
55 psi
Tip Type
GPP
Fuel Pressure
4.3 psi
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Finish
Chrome Plated
Tip Series
106
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
55 psi
Compatible Manufacturer
Koike
Tip Design
Two Piece
Pressure Rating (Fuel)
4.3 psi
Maximum Cutting Speed
11 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 106, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Koike, Finish Chrome Plated, Flame Type Medium Preheat, Kerf Width 0.12 in, Maximum Cutting Speed 11 in/min, Pressure Rating (Fuel) 4.3 psi, Pressure Rating (Oxygen) 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.