Zoro Homepage

Linde Collet Body PK2

  • Mfr # 53N19

  • Zoro # G2369389


product price: $4.99
/pk 2, $2.50/ea

Key Features

Type
Collet Body
For Use With
Torch# 24
Diameter
1/16 in
Welding Processes
TIG Welding (GTAW)
For Maximum Electrode Diameter
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53N19
Zoro #
G2369389
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/16 in
For Maximum Electrode Diameter
0.09375 in

Details

Item
Collet Body
Type
Collet Body
For Use With
Torch# 24
Welding Processes
TIG Welding (GTAW)
Compatible with Model
24
TIG Torch Application
Non-Gas Lens
For Electrode Shape
Round
Compatible with Brand
Linde

Description

Collet Body, Compatible with Model 24, For Maximum Electrode Diameter 0.09375 in, Type Collet Body, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Torch# 24, TIG Torch Application Non-Gas Lens, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.