Zoro Homepage

Linde Collet Body PK5

  • Mfr # 10N28

  • Zoro # G9481123


product price: $12.15
/pk 5, $2.43/ea

Key Features

Type
Collet Body
For Use With
Collet 10N25, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Diameter
1/8 in
Welding Processes
TIG Welding (GTAW)
Reference Number
10N28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N28
Zoro #
G9481123
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/8 in
For Maximum Electrode Diameter
0.125 in

Details

Item
Collet Body
Type
Collet Body
For Use With
Collet 10N25, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Welding Processes
TIG Welding (GTAW)
Reference Number
10N28
Compatible with Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
For Electrode Shape
Round
Compatible with Brand
Linde
TIG Torch Application
Non-Gas Lens
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Description

Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.