Zoro Homepage

Linde Knurled TIG Torch Handle

  • Mfr # 105Z55

  • Zoro # G2369818


product price: $13.49
/ea

Key Features

For Use With
Torch# 17hp,24hp,90hp,9hp
Compatible with Series
17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Compatible with Model
Grip Type
Knurled
Reference Number
105Z55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105Z55
Zoro #
G2369818
UPC #
-
Country of Origin
China

Details

Item
TIG Torch Handle
For Use With
Torch# 17hp,24hp,90hp,9hp
Compatible with Series
17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Compatible with Model
Grip Type
Knurled
Reference Number
105Z55
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)

Description

TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.