Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner Assembly 6 ft.

  • Mfr # 64-4506

  • Zoro # G8145602


product price: $22.29
/ea

Key Features

For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Wire Size (In.)
.045-1/16
Type
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-4506
Zoro #
G8145602
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.045-1/16
Overall Length
6 ft
Maximum Wire Diameter
1/16 in
Minimum Wire Diameter
0.045 in

Details

Item
Liner Assembly
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
6 ft
Color
Gray, Red

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 6 ft, Color Gray, Red, For Use With Lightning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.