Shop AMERICAN TORCH TIP
See all product information
Create Account
Liner Assembly, Tweco, 0.035 in
- Mfr # 42-3035-25
- Zoro # G7817957
product price:Â
$
30.89
/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Steel
Series
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-3035-25
- Zoro #
- G7817957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Liner Assembly
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Material
- Steel
- Series
- 42
- Type
- 25 ft
- Compatible with Model
- 110-3035,110-4045,112-3035,112-4045,115-3035,115-4045,120-3035,120-4045,35-10,35-12,35-15,L115-3035,L35-10,L35-12,L35-15,L35-15PM,M110-3035,M112-3035,M115-3035,M23-10,M35-10,M35-12,M35-15,MS210M-3545,MS212-3545,MS212E-3545,MS212L-3545,MS212M-3545,MS212X-3545,MS215-3545,MS215E-3545,MS215M-3545,MS215M-3545EL,MS215X-3545,MS220-3545,MS220M-3545,MS225-3545,MS225M-3545,MS225X-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,X23-10,X35-10,X35-12,X35-15
- Compatible with Brand
- Tweco
- Liner Model
- 42-3035-25
- Compatible with Series
- Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Size (In.)
- .030-.035
- Overall Length
- 25 ft
- Maximum Wire Diameter
- 0.035 in
- Bore Diameter
- 0.05 in
- Minimum Wire Diameter
- 0.03 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Liner Assembly, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.