Shop JACKSON SAFETY
See all product information
Create Account
Electrode Holder
- Mfr # 14684
- Zoro # G424889165
product price:Â
$
46.69
/ea
Key Features
For Maximum Electrode Diameter
1/4 in
Holder Jaw Material
Copper Alloy
Cable Connection Type
Dome Screw
Weight
16 oz
Maximum Current
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14684
- Zoro #
- G424889165
- UPC #
- 626053604370
- Country of Origin
- China
- Holder Jaw Material
- Copper Alloy
- Cable Connection Type
- Dome Screw
- Weight
- 16 oz
- Maximum Current
- 400 A
- Wire Gauge
- 2 through 1/0
- Duty Rating
- Heavy Duty
- Features
- Type
- Heavy Duty
- Item
- Electrode Holder
Dimensions
- For Maximum Electrode Diameter
- 1/4 in
- Fits Chest Size
Description
Electrode Holder, Maximum Current 400 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Heavy Duty, Wire Gauge 2 through 1/0, Cable Connection Type Dome Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.