Shop AMERICAN TORCH TIP
See all product information
Create Account
Liner Assembly, Tweco, 0.047 in
- Mfr # 42N-3545-15
- Zoro # G8204113
product price:Â
$
38.59
/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Aluminum
Wire Size (In.)
.035-.045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42N-3545-15
- Zoro #
- G8204113
- UPC #
- -
- Country of Origin
- United States
- Item
- Liner Assembly
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Material
- Aluminum
- Series
- 42
- Type
- 15 ft
- Liner Model
- 42N-3545-15
- Compatible with Model
- 110-3035,110-4045,112-3035,112-4045,115-3035,115-4045,120-3035,120-4045,35-10,35-12,35-15,L115-3035,L35-10,L35-12,L35-15,L35-15PM,M110-3035,M112-3035,M115-3035,M23-10,M35-10,M35-12,M35-15,MS210M-3545,MS212-3545,MS212E-3545,MS212L-3545,MS212M-3545,MS212X-3545,MS215-3545,MS215E-3545,MS215M-3545,MS215M-3545EL,MS215X-3545,MS220-3545,MS220M-3545,MS225-3545,MS225M-3545,MS225X-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,X23-10,X35-10,X35-12,X35-15
- Compatible with Series
- Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
- Color
- Black
- Compatible with Brand
- Tweco
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Wire Size (In.)
- .035-.045
- Overall Length
- 15 ft
- Bore Diameter
- 0.07 in
- Maximum Wire Diameter
- 0.047 in
- Minimum Wire Diameter
- 0.03 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Liner Assembly, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.