Shop AMERICAN TORCH TIP
See all product information
Create Account
Liner Assembly, Tweco, 0.063 in
- Mfr # 44-116-15
- Zoro # G9497451
product price:Â
$
19.49
/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Steel
Series
44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44-116-15
- Zoro #
- G9497451
- UPC #
- -
- Country of Origin
- United States
- Item
- Liner Assembly
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Material
- Steel
- Series
- 44
- Type
- 15 ft
- Color
- Black, Gray
- Compatible with Series
- Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
- Compatible with Model
- 310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,EL62SFLX3-60,EL62SFLX4-80,ELC212-4045,ELC212M-4045,ELC215-4045,ELC215L-3035,ELC215M-4045,ELC225M-4045,ELC410M-3545,ELC412M-3545,ELC415-116,ELC415-3545,ELC415L-116,ELC415L-3545,ELC415M-116,ELC415M-3545,ELC420-116,ELC425-116,ELC425M-116,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116,PMA412-3545,PMAS412-3545,PMAS412X-3545,PMAS415-3545,PMAS415X-3545,PMW412-3545,PMW412X-3545,PMW515-3545,PMW515X-3545,PMWS412-3545,PMWS412X-3545,PMWS415-3545,PMWS512-3545,PMWS512X-3545,S412M-116,S415-116,S415L-116,S415M-116,SEHD400-5M16,SEHD400L-5M16,SEHD400M-5M16,SEHD400X-5M16,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545,XELC412-3545,XELC415-3545
- Compatible with Brand
- Tweco
- Liner Model
- 44-116-15
- Shell Material
- Steel
- Wire Color
- Black, Gray
- Traction Material
- Steel
Dimensions
- Wire Size (In.)
- 1/16
- Overall Length
- 15 ft
- Maximum Wire Diameter
- 0.063 in
- Bore Diameter
- 0.08 in
- Minimum Wire Diameter
- 0.052 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Liner Assembly, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.