Tune Up Kit, Lincoln
- Mfr # K3494-1
- Zoro # G610877723
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Engine Driven Welders
Overall Length
9 1/4 in
Features
One Easy-to-Purchase Kit
Includes
(2) 10W-30 1 qt Engine Oil, (2) Spark Plugs, Air Filter, Fuel Filter, Oil Filter
Type
Tune Up Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3494-1
- Zoro #
- G610877723
- UPC #
- 015082844114
- Country of Origin
- Mexico
- Item
- Tune Up Kit
- For Use With
- Engine Driven Welders
- Features
- One Easy-to-Purchase Kit
- Includes
- (2) 10W-30 1 qt Engine Oil, (2) Spark Plugs, Air Filter, Fuel Filter, Oil Filter
- Type
- Tune Up Kit
- Application
- Welding
- Compatible with Brand
- Lincoln
- Compatible with Model
- Ranger 225, Ranger 250 GXT, Ranger 260MPX, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Ranger 330 MPX EFI, Ranger 330MPX
- For Engine Model
- CH23S, CH730, ECH740
- Weight
- 2 lb
- For Fuel Type
- Gasoline
- Compatible with Series
- Ranger Series
- Compatible Brand
- Lincoln
- Compatible Welder Model
- Ranger 225, Ranger 250 GXT, Ranger 260MPX, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Ranger 330 MPX EFI, Ranger 330MPX
- Compatible Engine Model
- CH23S, CH730, ECH740
- Compatible Welder Series
- Ranger Series
Dimensions
- Overall Length
- 9 1/4 in
- Overall Width
- 8 7/8 in
- Overall Height
- 9 5/8 in
- Overall Depth
- 9 1/4 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
- Fits Chest Size
- One Easy-to-Purchase Kit
Description
Tune Up Kit, Compatible with Brand Lincoln, For Engine Model CH23S, CH730, ECH740, For Fuel Type Gasoline, Compatible with Model Ranger 225, Ranger 250 GXT, Ranger 260MPX, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Ranger 330 MPX EFI, Ranger 330MPX, Compatible with Series Ranger Series, Type Tune Up Kit, Application Welding, Features One Easy-to-Purchase Kit, For Use With Engine Driven Welders, Includes (2) 10W-30 1 qt Engine Oil, (2) Spark Plugs, Air Filter, Fuel Filter, Oil Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.