Shop AMERICAN TORCH TIP

MIGNozzle, Tweco, 14, PK2

  • Mfr # 22-37-SS
  • Zoro # G2461560

product price: 
$
10.19
/pk of 2, $5.10/ea

Key Features

For MIG Guns
Tweco(R)
Series
22
Type
Adjustable 3/8 in Short Stop
For Use With
Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
Color
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22-37-SS
Zoro #
G2461560
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.375 in
Overall Length
3 1/2 in
Outside Diameter
0.75
Bore Diameter
3/8 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Nozzle
For MIG Guns
Tweco(R)
Series
22
Type
Adjustable 3/8 in Short Stop
For Use With
Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
Color
Brass
Maximum Amperage
200 A
For Gas Diffuser Number
52
For Contact Tip Series
14
Duty Rating
Standard Duty
Nozzle to Tip Relationship
1/16 in to 1/4 in Recess, No Projection
Current Range
200 A
Compatible with Model
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Application
MIG Welding
Insulation Type
Insulator Sold Separately
Nozzle Shape
Bottleneck
Nozzle Design
Formed
Welding Processes
MIG Welding (GMAW)
Connection Type
Slip-On
Nozzle Number
22-37SS
Compatible with Brand
Tweco
Wire Color
Brass

Description

Nozzle, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.