Shop AMERICAN TORCH TIP

MIGNozzle, Tweco, 14, PK2

  • Mfr # 23-50-F
  • Zoro # G8066003

product price: 
$
23.15
/pk of 2, $11.58/ea

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Tweco
Series
23
Type
Fixed Flush 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23-50-F
Zoro #
G8066003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Outside Diameter
0.875 in
Inside Diameter
0.5 in
Bore Diameter
1/2 in
Connection Size
9/16 in
Connection Thread Size
9/16"-18
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Tweco
Series
23
Type
Fixed Flush 1/2 in
For MIG Guns
Tweco(R)
Application
MIG Welding
Current Range
200 A to 400 A
Color
Brass
Nozzle Shape
Conical
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Insulation Type
Self-Insulated
Maximum Amperage
300 A
Connection Type
Threaded
Nozzle to Tip Relationship
Flush To 1/16 in Tip Recess
For Gas Diffuser Number
54A
Duty Rating
Standard Duty
Compatible with Model
Nozzle Number
23-50F
For Contact Tip Series
14
Nozzle Design
3-Piece
Wire Color
Brass

Description

Nozzle, Compatible with Brand Tweco, Series 23, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.