Shop AMERICAN TORCH TIP
See all product information
Create Account
MIGNozzle, Tweco, 14, PK2
- Mfr # 23-62
- Zoro # G8400822
product price:Â
$
26.99
/pk of 2, $13.50/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
23
Type
Fixed 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-62
- Zoro #
- G8400822
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 23
- Type
- Fixed 5/8 in
- Application
- MIG Welding
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Color
- Brass
- Compatible with Brand
- Tweco
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Duty Rating
- Standard Duty
- Nozzle Shape
- Conical
- For Gas Diffuser Number
- 54A
- Maximum Amperage
- 300 A
- Current Range
- 200 A
- Nozzle Number
- 23-62
- Connection Type
- Threaded
- Insulation Type
- Self-Insulated
- Nozzle Design
- 3-Piece
- For Contact Tip Series
- 14
- Nozzle to Tip Relationship
- 5/32 in Tip Recess
- Wire Color
- Brass
Dimensions
- Connection Thread Size
- 9/16"-18
- Connection Size
- 9/16 in
- Bore Diameter
- 5/8 in
- Overall Length
- 3 1/4 in
- Inside Diameter
- 0.625 in
- Outside Diameter
- 0.875 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Nozzle, Compatible with Brand Tweco, Series 23, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.